
Galvanized 1-1/4-in 45 Degrees Elbow
Mfr # 672-806HC
Zoro # G115377643
product price: $18.25
/eaKey Features
Material
Malleable Iron
Length
3.45 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
672-806HC
Zoro #
G115377643
UPC #
32888188570
Country of Origin
China
Dimensions
Length
3.45 in
Details
Material
Malleable Iron
Standards
None
Description
The cornerstone of any large project needs the Side Outlet Elbow. This fitting lets three pipes end in one point providing key stability for a large modular project. This fitting comes with three screws to secure each pipe end after insertion.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.