
Galvanized 1-1/4-in 45 Degrees Elbow
Mfr # 675-406HC
Zoro # G415377770
product price: $19.39
/eaKey Features
Material
Malleable Iron
Length
3.59 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675-406HC
Zoro #
G415377770
UPC #
32888188815
Country of Origin
China
Dimensions
Length
3.59 in
Details
Material
Malleable Iron
Standards
None
Description
The 0 to 11-degree Elbow is very similar to the 90-degree Elbow but the fitting openings are wider which allows you to create an angle joint that is greater or less than 90-degrees. The fitting comes with two screws, each used at the fitting opening to secure the pipes to the fitting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.