
Galvanized 1-1/4-in Adjustable Side Outlet
Mfr # 672-406HC
Zoro # G815377806
product price: $18.49
/eaKey Features
Material
Malleable Iron
Length
3.96 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
672-406HC
Zoro #
G815377806
UPC #
32888188518
Country of Origin
China
Dimensions
Length
3.96 in
Details
Material
Malleable Iron
Standards
None
Description
An odd fitting, the Obtuse Angle Elbow is typically used as an alternative to bending pipe for larger projects. If you need pipe to change directions slowly over a large area, this is the fitting you need. Two screws allow for secure connections to the pipe ends that meet in the center of the fitting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.