
Galvanized 1-1/4-in Adjustable Side Outlet
Mfr # 674-806HC
Zoro # G615377570
product price: $10.97
/eaKey Features
Material
Malleable Iron
Length
3.96 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
674-806HC
Zoro #
G615377570
UPC #
32888188761
Country of Origin
China
Dimensions
Length
3.96 in
Details
Material
Malleable Iron
Standards
None
Description
The 1-1/4-in Black Adjustable Side Outlet is made to work in pairs creating various angle joints between 90-180 Degrees. The fitting has one socket that will secure to an end section of pipe while the open sleeve can then receive a pipe and allows for adjustments around the pipe. This item can be used in conjunction with another Adjustable Side Outlet to create various angled joints. This fitting has two set screws included to secure attached pipes.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.