
Galvanized 1-1/4-in Combo Tee
Mfr # 676-506HC
Zoro # G215377475
product price: $17.99
/eaKey Features
Material
Malleable Iron
Length
5.45 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676-506HC
Zoro #
G215377475
UPC #
32888188891
Country of Origin
China
Dimensions
Length
5.45 in
Details
Material
Malleable Iron
Standards
None
Description
The 1-1/4-in Galvanized Combination Socket allows for three pipes to meet - two that cross by each other and a third that has a pipe end meeting the cross. Each pipe is secured by one screw that is included with the fitting. The Combination Socket can be used in a horizontal or vertical format.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.