Shop STEELTEK
See all product information
Create Account
Galvanized 1-1/4-in Corner Swivel Socket
- Mfr # 676-806HC
- Zoro # G515377588
product price:Â
$
32.35
/ea
Key Features
Material
Malleable Iron
Length
5.82 in
Standards
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 676-806HC
- Zoro #
- G515377588
- UPC #
- 32888188938
- Country of Origin
- China
- Material
- Malleable Iron
- Standards
- None
Dimensions
- Length
- 5.82 in
Description
The 1-1/4-in Galvanized Corner Swivel Combo creates a corner joint with the capability of swiveling the outside pipes for adjustments. The center sleeve allows a pipe to run through while two other pipes, perpendicular to one another, are allowed adjustments for a 0 to 180 Degrees angle from the center pipe. Each connection point on the fitting comes with a set screw to tighten for security.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.