
Galvanized 1-1/4-in Cross
Mfr # 675-605HC
Zoro # G115377803
product price: $25.75
/eaKey Features
Material
Malleable Iron
Length
5.51 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675-605HC
Zoro #
G115377803
UPC #
32888188839
Country of Origin
China
Dimensions
Length
5.51 in
Details
Material
Malleable Iron
Standards
None
Description
The 0 to 11 Degrees Socket Cross allows a middle pipe to run through the fitting with two pipes to attach inside the fitting on both sides of the central pipe. The central connection point has a wider opening allowing for variable angling of the fitting. Each pipe is secured to the fitting by one screw which is included with the fitting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.