
Galvanized 1-1/4-in Cross
Mfr # 675-806HC
Zoro # G715377586
product price: $36.99
/eaKey Features
Material
Malleable Iron
Length
4.72 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675-806HC
Zoro #
G715377586
UPC #
32888188853
Country of Origin
China
Dimensions
Length
4.72 in
Details
Material
Malleable Iron
Standards
None
Description
The 1-1/4-in Galvanized Four Socket Cross allows four horizontal pipes to join at a cross section with a center pipe running perpendicularly through the middle. This fitting is often used in upright structures to stabilize horizontal pipes. A set screw is located at each five sockets to tighten the pipes for security.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.