
Galvanized 1-1/4-in Double Swivel Socket
Mfr # 676-706HC
Zoro # G315377580
product price: $33.19
/eaKey Features
Material
Malleable Iron
Length
9.17 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676-706HC
Zoro #
G315377580
UPC #
32888188914
Country of Origin
China
Dimensions
Length
9.17 in
Details
Material
Malleable Iron
Standards
None
Description
The 1-1/4-in Galvanized Double Swivel Socket is unique in that this fitting lets you to adjust two pipes to a custom angle with a central running pipe. The central pipe runs through the center sleeve with two pipe ends extruding on either side from the swivel sockets. Each connection point on the fitting comes with a set screw to tighten to pipes for security.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.