
Galvanized 1-1/4-in Flange
Mfr # 673-206HC
Zoro # G315377504
product price: $22.49
/eaKey Features
Material
Malleable Iron
Length
5.43 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
673-206HC
Zoro #
G315377504
UPC #
32888188631
Country of Origin
China
Dimensions
Length
5.43 in
Details
Material
Malleable Iron
Standards
None
Description
The 1-1/4-in Galvanized Standard Rail Flange is best used to support guard rails and balustrades. The larger holes are ideal for security with mechanical and concrete anchors with extra side load security due to placement. The flange should be installed with the fixing holes in line with railing. This fitting also includes two set screws on the inlet to tighten for great stability in a vertical pipe assembly.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.