
Galvanized 1-1/4-in Flange
Mfr # 675-206HC
Zoro # G015377736
product price: $23.59
/eaKey Features
Material
Malleable Iron
Length
5.51 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675-206HC
Zoro #
G015377736
UPC #
32888188792
Country of Origin
China
Dimensions
Length
5.51 in
Details
Material
Malleable Iron
Standards
None
Description
An Angle Flange is a flange base that allows the pipe to point at an angle from the base. To secure the base and pipe together two screws are included for a firm connection and the base has two pre-drilled holes to allow for screws to secure the fitting to the surface of the project.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.