Zoro Homepage

Galvanized 1-1/4-in Horizontal Rail Support

  • Mfr # 674-506HC

  • Zoro # G115377704


product price: $29.89
/ea

Key Features

Material
Malleable Iron
Length
4.37 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674-506HC
Zoro #
G115377704
UPC #
32888188723
Country of Origin
China

Dimensions

Length
4.37 in

Details

Material
Malleable Iron
Standards
None

Description

The Horizontal Rail Support is an end fitting made to hold a pipe in place without letting it run through the fitting and the securing base is fashioned to secure to a horizontal surface. The fitting has a lip created to keep the pipe from running through the fitting. The base has two screw holes for to secure the fitting to the base and two screws are included for securing the pipe to the fitting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.