
Galvanized 1-1/4-in Rail Support
Mfr # 674-306HC
Zoro # G715377647
product price: $10.35
/eaKey Features
Material
Malleable Iron
Length
3.98 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
674-306HC
Zoro #
G715377647
UPC #
32888188709
Country of Origin
China
Dimensions
Length
3.98 in
Details
Material
Malleable Iron
Standards
None
Description
The 1-1/4-in Galvanized Rail Support is designed to attach structures to a wall or to carry handrails along a wall or other surface. The pipe slips through the sleeve and is secured with the included set screw. The provided holes are used to attached the fitting to another surface with the appropriate screws or bolts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.