Zoro Homepage

Galvanized 1-1/4-in Single Long Tee

  • Mfr # 675-506HC

  • Zoro # G615377730


product price: $26.99
/ea

Key Features

Material
Malleable Iron
Length
5.71 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-506HC
Zoro #
G615377730
UPC #
32888188822
Country of Origin
China

Dimensions

Length
5.71 in

Details

Material
Malleable Iron
Standards
None

Description

The 0 to 11 Degrees Long Tee is very similar to the Three Socket Tee, but the branching opening has a wider base to allow for joints that are greater or less than a 90 Degrees angle. Each opening is secured by a single screw which comes included with the fitting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.