
Galvanized 1-1/4-in Single Short Tee
Mfr # 675-306HC
Zoro # G615377761
product price: $16.55
/eaKey Features
Material
Malleable Iron
Length
2.76 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675-306HC
Zoro #
G615377761
UPC #
32888188808
Country of Origin
China
Dimensions
Length
2.76 in
Details
Material
Malleable Iron
Standards
None
Description
The Short Tee allows for 0 to 11-degrees of change when securing the pipes and fitting together. This fitting allows for more than just a 90-degree angle when securing the base as the base of the fitting internally has a wider fitting to allow the pipe some wiggle room to meet the project needs. The base is secured with one screw and the top of the fitting allows for a pipe to run through it and is also secured with a single screw.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.