
Galvanized 1-1/4-in Single Swivel Socket
Mfr # 676-906HC
Zoro # G215377833
product price: $17.19
/eaKey Features
Material
Malleable Iron
Length
4.41 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676-906HC
Zoro #
G215377833
UPC #
32888188952
Country of Origin
China
Dimensions
Length
4.41 in
Details
Material
Malleable Iron
Standards
None
Description
The 1-1/4-in Galvanized Swivel Base is a combination of a Flange and Swivel Socket to let you have a secure base that can be adjusted 100 degrees. The wide base has two pre-drilled holes for securing the fitting to a solid platform and the pipe end fits securely to the swivel connection point. This connection point comes with a set screw for securing the pipe to the fitting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.