
Galvanized 1-1/4-in Vertical Rail Support
Mfr # 674-406HC
Zoro # G215377635
product price: $34.19
/eaKey Features
Material
Malleable Iron
Length
5.55 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
674-406HC
Zoro #
G215377635
UPC #
32888188716
Country of Origin
China
Dimensions
Length
5.55 in
Details
Material
Malleable Iron
Standards
None
Description
The Vertical Rail Support is an end fitting made to hold a pipe in place without letting it run through the fitting and the securing base is fashioned to secure to a vertical surface. The fitting has a lip created to keep the pipe from running through the fitting. The base has two screw holes for to secure the fitting to the base and two screws are included for securing the pipe to the fitting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.