
Galvanized 3/4-in 45 Degrees Elbow
Mfr # 672-504HC
Zoro # G215377703
product price: $7.66
/eaSold in multiples of 2 for $15.32
Key Features
Material
Malleable Iron
Length
2.34 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
672-504HC
Zoro #
G215377703
UPC #
32888188525
Country of Origin
China
Dimensions
Length
2.34 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Galvanized 90-Degree Elbow has a variety of uses but its primary use is to change the direction of two pipes to a 90 Degrees angle. Each end of the fitting allows for a pipe end to be inserted to meet the opposite pipe end. Elbows are commonly used at the end of railing sections, or to change the direction of a project with a right angle. Two set screws are included with the fitting to tighten for security.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.