
Galvanized 3/4-in 45 Degrees Elbow
Mfr # 672-804HC
Zoro # G015377606
product price: $10.49
/eaKey Features
Material
Malleable Iron
Length
2.32 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
672-804HC
Zoro #
G015377606
UPC #
32888188563
Country of Origin
China
Dimensions
Length
2.32 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Galvanized Side Outlet Elbow allows three pipes to connect as a corner joint. This fitting is often used in ?railing? for a top rail corner connection or as the corner joint for benches, tables and other square projects. This fitting includes three set screws to tighten at each connection point to secure the pipe.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.