Zoro Homepage

Galvanized 3/4-in Corner Swivel Socket

  • Mfr # 676-804HC

  • Zoro # G015377583


product price: $17.69
/ea

Key Features

Material
Malleable Iron
Length
4.75 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676-804HC
Zoro #
G015377583
UPC #
32888188921
Country of Origin
China

Dimensions

Length
4.75 in

Details

Material
Malleable Iron
Standards
None

Description

The 3/4-in Galvanized Corner Swivel Combo creates a corner joint with the capability of swiveling the outside pipes for adjustments. The center sleeve allows a pipe to run through while two other pipes, perpendicular to one another, are allowed adjustments for a 0 to 180 Degrees angle from the center pipe. Each connection point on the fitting comes with a set screw to tighten for security.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.