
Galvanized 3/4-in Cross
Mfr # 671-904HC
Zoro # G415377435
product price: $9.15
/eaSold in multiples of 2 for $18.30
Key Features
Material
Malleable Iron
Length
3.15 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
671-904HC
Zoro #
G415377435
UPC #
32888188495
Country of Origin
China
Dimensions
Length
3.15 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Galvanized Two Socket Cross makes two pipe ends meet a vertically running pipe to form a cross. This item is commonly used as a middle support in railing or fencing. Three set screws come with this fitting for a secure connection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.