
Galvanized 3/4-in Cross
Mfr # 677-604HC
Zoro # G315377634
product price: $11.39
/eaKey Features
Material
Malleable Iron
Length
3.15 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
677-604HC
Zoro #
G315377634
UPC #
32888188983
Country of Origin
China
Dimensions
Length
3.15 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Galvanized Three Socket Cross is a great piece for tying together several pipes in a large project. This fitting allows three pipes to connect from three different directions to a central vertical running pipe, all at 90 Degrees angles to the vertical pipe. Each pipe connection point comes with one set screw for a secure connection to the fitting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.