Zoro Homepage

Galvanized 3/4-in Double Swivel Socket

  • Mfr # 676-704HC

  • Zoro # G815377448


product price: $20.79
/ea

Key Features

Material
Malleable Iron
Length
7.56 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676-704HC
Zoro #
G815377448
UPC #
32888188907
Country of Origin
China

Dimensions

Length
7.56 in

Details

Material
Malleable Iron
Standards
None

Description

The 3/4-in Galvanized Double Swivel Socket is unique in that this fitting lets you to adjust two pipes to a custom angle with a central running pipe. The central pipe runs through the center sleeve with two pipe ends extruding on either side from the swivel sockets. Each connection point on the fitting comes with a set screw to tighten to pipes for security.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.