Zoro Homepage

Galvanized 3/4-in Rail Support

  • Mfr # 674-304HC

  • Zoro # G614534912


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Material
Malleable Iron
Length
2.99 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674-304HC
Zoro #
G614534912
UPC #
32888188693
Country of Origin
China

Dimensions

Length
2.99 in

Details

Material
Malleable Iron
Standards
None

Description

The 3/4-in Galvanized Rail Support is designed to attach structures to a wall or to carry handrails along a wall or other surface. The pipe slips through the sleeve and is secured with the included set screw. The provided holes are used to attached the fitting to another surface with the appropriate screws or bolts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.