
Galvanized 3/4-in Single Socket Tee
Mfr # 670-104HC
Zoro # G015377811
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Material
Malleable Iron
Length
2.34 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670-104HC
Zoro #
G015377811
UPC #
32888188433
Country of Origin
China
Dimensions
Length
2.34 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Galvanized Single Socket Tee is perfect for connecting two perpendicular pipes. This SteelTek fitting has one socket to receive one pipe while the other pipe slides through the sleeve perpendicular to the first pipe. This item allows projects to add an adjustable branch for new opportunities. The two included screws each tighten the separate pipes for a secure installation, but can be loosened later for adjustments.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.