Zoro Homepage

Galvanized 3/8-in Flange

  • Mfr # 679-902HC

  • Zoro # G315377573


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Malleable Iron
Length
1.78 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
679-902HC
Zoro #
G315377573
UPC #
32888205963
Country of Origin
China

Dimensions

Length
1.78 in

Details

Material
Malleable Iron
Standards
None

Description

The 3/8-in Galvanized Offset Flange is designed to secure various forms of flooring or paneling to a pipe structure. This fitting has one offset tab for a flush attachment to the preferred material. The pre-drilled hole in the tab allows the fitting to secure to the panel with the appropriate screws or bolts. A set screw is included to secure the fitting to the pipe.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.