
Galvanized 3/8-in Single Swivel Socket
Mfr # 677-302HC
Zoro # G215377680
product price: $9.15
/eaKey Features
Material
Malleable Iron
Length
3.14 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
677-302HC
Zoro #
G215377680
UPC #
32888205970
Country of Origin
China
Dimensions
Length
3.14 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/8-in Galvanized Single Swivel Socket is designed to allow a pipe to extend from another linear pipe with the capability of swiveling at a 0 to 170 Degrees angle. This fitting is often used for extra stability in a right angle structure or to create an irregular angle off existing pipe. This fitting includes a set screw for both pipe connections to secure.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.