
Galvanized 3/8-in x 6-in Nipple
Mfr # 562-060PE30HC
Zoro # G215377710
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Material
Steel
Length
6 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
562-060PE30HC
Zoro #
G215377710
UPC #
32888206021
Country of Origin
Mexico
Dimensions
Length
6 in
Details
Material
Steel
Standards
None
Description
The SteelTek Galvanized Pipe is made to work with the SteelTek structural fittings to create custom industrial or residential decorative structures. The pipe is a cold formed, low carbon steel pipe. These pipes are corrosion-resistant and rated for indoor and outdoor environments. Coastal regions may require extra protectant due to salinity. This pipe is built to BS1387 standards.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.