Boltmaster 11116 18 Gauge Slot Angle 1.25 x 96 in.

  • Mfr # 838649

  • Zoro # G203735188


product price:  $68.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838649
Zoro #
G203735188
UPC #
-
Country of Origin
United States

Description

Features
  • 18 Gauge Slotted Steel Angle
  • Hot Rolled
  • Zinc Plated
  • Should Not Be Welded
  • Used For Garage Door Installation & Reinforcement Applications With Wood Or Metal
  • Punched Holes Accommodate 0.37 in. Bolt
  • Slotted Holes Accommodate 0.31 in. Bolt.
  • Dimension - 96 x 1.25 x 1.25 in.
  • Item Weight - 2.28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.