Zoro Homepage

Boltmaster 11184 24 x 48 in. 26GA Galvanized Sheet

  • Mfr # 134519

  • Zoro # G703735114


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134519
Zoro #
G703735114
UPC #
-
Country of Origin
United States

Description

Features
  • Galvanized sheet
  • 26 gauge
  • Corrosion resistant
  • Galvanized finish
  • Used for various hvac repairs.
  • Dimension - 0.02 x 24 x 48 in.
  • Item weight - 6.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.