Zoro Homepage

Boltmaster 11201 1.25 x 48 in. Telescoping Perforated Tube

  • Mfr # 619411

  • Zoro # G204145146


product price: $92.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619411
Zoro #
G204145146
UPC #
-
Country of Origin
United States

Description

Features
  • Telescoping perforated tube
  • 14 gauge
  • Hot rolled
  • Zinc plated
  • Should not be welded
  • Dimension - 1.25 x 1.25 x 48 in.
  • Item weight - 4.27 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.