
Boltmaster 11228 24 x 30 in. 28 Gauge Galvanized Metal Sheet
Mfr # 772848
Zoro # G503736571
product price: $79.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
772848
Zoro #
G503736571
UPC #
-
Country of Origin
United States
Description
Features
- 28 Gauge
- Galvanized Metal Sheet
- Cold Rolled
- Should Not Be Welded.
- Pack of 5
- Dimension - 30 x 24 x 0.1 in.
- Item Weight - 3.87 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.