Boltmaster 11388 0.75 x 72 in. Square Aluminum Tube

  • Mfr # 134551

  • Zoro # G703999561


product price:  $40.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134551
Zoro #
G703999561
UPC #
-
Country of Origin
China

Description

Features
  • Square aluminum tube
  • 6063-t5 alloy
  • Good formability, weldablity & corrosion resistance
  • Can be used for corner & edge protection & general support
  • Dimension - 0.75 x 0.75 x 72 in.
  • Item weight - 1.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.