Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltmaster 11517 0.13 x 36 in. Brass Round Rod

  • Mfr # 134554

  • Zoro # G003693763


product price: $45.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134554
Zoro #
G003693763
UPC #
-
Country of Origin
United States

Description

Features
  • Brass round rod
  • Grade 360
  • Corrosion resistant
  • Used for machining & industrial applications
  • Not recommended to weld.
  • Dimension - 0.12 x 0.12 x 36 in.
  • Item weight - 0.14 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.