Boltmaster 11546 0.25-20 x 36 in. Thread Stainless Steel Rod

  • Mfr # 870193

  • Zoro # G703735107


product price:  $56.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
870193
Zoro #
G703735107
UPC #
-
Country of Origin
United States

Description

Features
  • Threaded Stainless Steel Rod
  • Coarse Threaded.
  • Size - 1/4-20 x 36 in.
  • Dimension - 36 x 0.25 x 0.25 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.