Boltmaster 11627 0.13 x36 in. Round Steel Rod

  • Mfr # 869886

  • Zoro # G803734994


product price: $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869886
Zoro #
G803734994
UPC #
-
Country of Origin
United States

Description

Features
  • Round steel rod
  • Cold rolled steel
  • Weldable
  • Dimension - 36 x 0.13 x 0.13 in.
  • Item weight - 0.12 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.