Boltmaster 11739 0.75 x 48 in. Square Steel Tube

  • Mfr # 494735

  • Zoro # G303734951


product price:  $42.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494735
Zoro #
G303734951
UPC #
-
Country of Origin
United States

Description

Features
  • Square steel tube
  • 16 gauge
  • Hot rolled
  • Weldable
  • Dimension - 0.7 x 0.7 x 48 in.
  • Item weight - 2.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.