Boltmaster 11748 0.75 x 36 in. Round Steel Tube

  • Mfr # 134599

  • Zoro # G603735092


product price:  $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134599
Zoro #
G603735092
UPC #
-
Country of Origin
China

Description

Features
  • Round steel tube
  • Low carbon steel
  • Hot rolled
  • Used in a variety of commercial & industrial welding applications & repairs.
  • Dimension - 0.75 x 0.75 x 36 in.
  • Item weight - 1.43 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.