Boltmaster 11772 8 x 18 in. 22 Gauge Steel Sheet

  • Mfr # 619114

  • Zoro # G503734942


product price:  $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
619114
Zoro #
G503734942
UPC #
-
Country of Origin
United States

Description

Features
  • Steel sheet
  • 22 gauge
  • Cold rolled, weldable
  • Dimension - 0.03 x 8 x 18 in.
  • Item weight - 1.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.