Boltmaster 11780 0.75 x 24 x 24 in. Diamond Metal Sheet

  • Mfr # 869266

  • Zoro # G603735078


product price:  $60.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
869266
Zoro #
G603735078
UPC #
-
Country of Origin
United States

Description

Features
  • Diamond metal sheet
  • 13 gauge
  • Cold rolled
  • Weldable, cut, expanded & flattened into a diamond shaped pattern
  • Dimension - 24 x 24 x 0.25 in.
  • Item weight - 2.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.