
Boltmaster 11794 0.5 x 30 x 16 in. Diamond Metal Sheet
Mfr # 869252
Zoro # G703734957
product price:Â $76.09
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
869252
Zoro #
G703734957
UPC #
-
Country of Origin
United States
Description
Features
- Diamond metal sheet
- 13 gauge
- Cold rolled
- Weldable, cut, expanded & flattened into a diamond shaped pattern
- Dimension - 16 x 30 x 0.25 in.
- Item weight - 4.67 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.