Zoro Homepage

Boltmaster 11846 0.43-14 in. Steel Couplin Nut

  • Mfr # 619635

  • Zoro # G603999197


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619635
Zoro #
G603999197
UPC #
-
Country of Origin
United States

Description

Features
  • Steel Coupling Nut
  • Coarse Threaded
  • Zinc Plated
  • Size - 0.43-14 in.
  • Should Not Be Welded.
  • Dimension - 1.75 x 0.66 x 0.66 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.