Zoro Homepage

Boltmaster 1/2 -13 in. Steel Coupling Nut 2 pk

  • Mfr # 11839

  • Zoro # G205994897


product price: $17.99
/pk 2, $9.00/ea

Key Features

Dia./Thread Size
1/2"-13
Basic Material
Steel
System of Measurement
Inch
Nut Style
Coupling Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11839
Zoro #
G205994897
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1/2"-13

Details

Basic Material
Steel
System of Measurement
Inch
Nut Style
Coupling Nut

Description

Rod coupler nuts used by plumbers, electricians and contractors to join threaded rods end-to-end national coarse, right hand threads zinc plated steel rod coupler nuts.


  • • Rod coupler nuts
  • • National coarse, right hand threads
  • • Zinc plated steel
  • • Used by plumbers, electricians and contractors to join Redi-Bolt threaded rods end-to-end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.