Boltmaster 2-1/4 in. W X 48 in. L Steel Slotted Angle

  • Mfr # 11118

  • Zoro # G705394906


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11118
Zoro #
G705394906
UPC #
53538515249
Country of Origin
United States

Description

The SteelWorks Zinc Angles have applications for motor mounts, drawer slides, bicycle racks, and bed frames. These angles are zinc finished to give steel a clean look while also providing an anti-rust finish. Available in several sizes. Tip: gauge indicates metal thickness.


  • • Slotted angle steel
  • • Zinc Plated
  • • 14 gauge
  • • Offset 2-1/4" x 1-1/2"
  • • 48" length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.