Zoro Homepage

Boltmaster Steelworks 12in. X 24in. Galvanized Flat Sheets 11180

  • Mfr # 11180

  • Zoro # G403891875


product price: $42.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11180
Zoro #
G403891875
UPC #
-
Country of Origin
China

Description

  • Flat sheet
  • Galvanized steel
  • 12 gauge
  • 12" x 24"
  • Length: 24
  • Width: 0.2
  • Height: 12
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.