Boltmaster Steelworks .13in. X 48in. Round Rod Stock Plain Steel Cold Rolled 11628

  • Mfr # 11628

  • Zoro # G503734263


product price:  $46.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11628
Zoro #
G503734263
UPC #
-
Country of Origin
China

Description

  • Cold Rolled steel is 50 percent stronger than hot rolled
  • Weldable
  • Plain steel
  • 48" length
  • .13" diameter
  • Length: 48
  • Width: 0.25
  • Height: 0.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.