Boltmaster Steelworks .13in. X .75in. X 48in. Flat Bar Plain Steel 11651

  • Mfr # 11651

  • Zoro # G803734420


product price:  $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11651
Zoro #
G803734420
UPC #
-
Country of Origin
China

Description

  • Hot rolled
  • Plain steel
  • Weldable
  • 48" length
  • .13" x .75"
  • Length: 48
  • Width: 0.25
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.