Boltmaster Steelworks .31in. X 12in. Square Key Stock 11175

  • Mfr # 11175

  • Zoro # G103968860


product price:  $40.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11175
Zoro #
G103968860
UPC #
053538401061
Country of Origin
China

Description

  • Square key stock
  • Zinc plated
  • 12" length
  • 5/16"
  • Length: 12
  • Width: 0.5
  • Height: 0.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.