Zoro Homepage

Coupling Nut, #10-24, Steel, Zinc Plated

  • Mfr # 11842

  • Zoro # G108042220


product price: $1.69
/ea
Sold in multiples of 11 for $18.59

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11842
Zoro #
G108042220
UPC #
53538701024
Country of Origin
United States

Dimensions

Thread Size
#10-24

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

1024, Steel Coupling Nut, Coarse Threaded, Zinc Plated, Should Not Be Welded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.