Zoro Homepage

Hardware, 11700 0.13 x 0.75 x 36 in. Angle Bar

  • Mfr # 134586

  • Zoro # G603735214


product price: $28.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134586
Zoro #
G603735214
UPC #
-
Country of Origin
United States

Description

Features
  • Angle bar
  • Low carbon steel
  • Hot rolled
  • Meets astm spec a-36
  • Used in a variety of industrial & farm machinery welding applications.
  • Dimension - 0.75 x 0.75 x 36 in.
  • Item weight - 1.77 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.